A.O. Smith
ProLine® 19 gal Compact and Specialty 3kW 1-Element Residential Electric Water Heater
Part #AEJCS202613000 | Manufacturer Part #100118496
Watts:
Please select
Product Details
- Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
- 6-year limited tank and parts warranty
- Single heating element and durable, tamper resistant brass drain valve
Documents
Specifications
ANSI Specifications: ANSI Z21.22
Application: [Commercial, Plumbing, Residential]
CARB OTC LEED Compliant: No
Capacity: 19 gal
Collection: ProLine®
Color Finish: Grey
Color Finish Category: Greys
Diameter: 18 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Flow Rate: 11 gph
GSA Approved: No
Height: 24-3/4 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: [Aluminum, Plastic]
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 1
Origin: Domestic
Phase: Single Phase
Power Source: Electric
R value: R8
Supply Pipe Connection: 3/4 in
Type: Water Heater
UL Listed: UL 174
Volts: 208V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: [Compact, Specialty]
Watts: 3
Weight: 68
-
Starting at $542.92
-
Starting at $649.85
-
Call for Pricing
-
Starting at $416.65