ProLine® 19.9 gal. Compact 1.5kW 1-Element Residential Electric Water Heater

Part #AEJCT20261161S19  |  Item #7166321  |  Manufacturer Part #100234134

$1,014.00 EACH

Watts:

1.5
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 19.9 gal. Compact 1.5kW 1-Element Residential Electric Water Heater /$1,014.00

Product Details

  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.22

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 19.9 gal

Collection: ProLine®

Diameter: 16 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Energy Star Compliant: No

Flow Rate: 11 gph

GSA Approved: No

Height: 31-5/8 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Aluminum, Stainless Steel

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 1

Origin: Domestic

Phase: Single Phase

Power Source: Electric

R value: R8

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.98

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact

Watts: 1.5