2.5 gal. Point of Use 1.44kW 1-Element Residential Electric Water Heater

This product has been replaced by

A.O. Smith Grey Point of Use 1.4kW 1-Element Residential Electric Water Heater
A.O. Smith 2.5 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater
Manufacturer Part #100326824
You last purchased this on
 
A.O. Smith

ProLine® 2.5 gal. Point of Use 1.44kW 1-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

A.O. Smith Grey Point of Use 1.4kW 1-Element Residential Electric Water Heater
A.O. Smith 2.5 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater
Manufacturer Part #100326824
A.O. Smith

ProLine® 2.5 gal. Point of Use 1.44kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #AEMT25261991000
  • Item #7507010
  • Manufacturer Part #100289860
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Designed for low demand, such as office lavatories or buildings with remote restrooms
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Meets UBC, CEC and HUD National Codes
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

AFUE:
98.00 %
AMP:
12
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
2.5 gal
Collection:
ProLine®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
11-1/4 in
Diameter:
11-3/4 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gph
GSA Approved:
No
Height:
16-89/100 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum
Media:
Water
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
Temperature Range:
50 to 140 Deg F
UL Listed:
UL 174
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
1.4 kW
Weight:
15.5 lb
Width:
10-91/100 in