A.O. Smith
ProLine® 28 gal. Lowboy 11 kW Residential Electric Specialty Water Heater
Part #AENJ30372822000 | Item #7491711 | Manufacturer Part #100294371
Capacity:
How to get it:
Product Details
- The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
- The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
- Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
- Sacrificial anode helps protect the tank from the corrosive effects of water
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Approved for manufactured housing
- CSA certified and ASME rated T&P relief valve
- 6 year limited tank and parts warranty
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 28 gal
Collection: ProLine®
Diameter: 24 in
Drain Valve Material: Brass
ETL Listed: No
Energy Star Compliant: No
First Hour Rating: 43
Flow Rate: 21 gph
GSA Approved: No
Height: 31-1/4 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Aluminum, Plastic
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Origin: Domestic
Phase: Three Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.91
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Lowboy, Specialty
Watts: 11
-
Starting at $1,238.00
-
Starting at $1,782.00
-
Starting at $1,638.00
-
Starting at $1,702.00
-
Starting at $1,638.00
-
Starting at $1,434.00
-
Starting at $1,638.00
-
Starting at $1,654.00
-
Starting at $1,374.00
-
Starting at $1,560.00
-
Starting at $1,638.00