ProLine® 28 gal. Lowboy 3.8kW 2-Element Residential Electric Water Heater

Part #AENL30202872000  |  Item #5096879  |  Manufacturer Part #100312296

$1,502.00 EACH

Watts:

3.8
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 28 gal

Collection: ProLine®

Depth: 24 in

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Energy Star Compliant: No

First Hour Rating: 44

GSA Approved: No

Height: 31-1/4 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.9

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 3.8

Weight: 115