ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

Part #AENJ30352173000  |  Item #7166342  |  Manufacturer Part #100224537

$1,510.00 EACH

Capacity:

28 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
  • The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
  • Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
  • Sacrificial anode helps protect the tank from the corrosive effects of water
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Approved for manufactured housing
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 28 gal

Collection: ProLine®

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 43

Flow Rate: 21 gph

GSA Approved: No

Height: 31-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.91

Volts: 208V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4.5