28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AENJ30261492000
  • Item #5096523
  • Manufacturer Part #100211143
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
  • Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
  • The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Approved for manufactured housing
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Sacrificial anode helps protect the tank from the corrosive effects of water
  • Six-year limited tank and parts warranty
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
28 gal
Collection:
ProLine®
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
43
Flow Rate:
21 gph
GSA Approved:
No
Height:
31-1/4 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Return Pipe Connection:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.91
Volts:
240V
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW