30 gal Tall 35.5 MBH Commercial and Residential Natural Gas Water Heater
ProLine® 30 gal Tall 35.5 MBH Commercial and Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- CSA certified and ASME rated T&P relief valve
- Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
- Heat trap nipples are factory installed
- Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
- 6-year limited tank and parts warranty
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Commercial, Residential
- BTU:
- 35500
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 18 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 69
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2 in
- ISO:
- No
- Ignition System:
- Push Button Spark Ignition
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 35.5
- Material:
- Aluminum, Stainless Steel
- Material Type:
- Polymer
- Origin:
- Domestic
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 90 to 120 Deg F
- Type:
- Water Heater
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Weight:
- 132 lb