A.O. Smith
ProLine® 30 gal. Tall 35.5 MBH Residential Natural Gas Water Heater
Part #AGCR3000L010A19 | Item #9562808 | Manufacturer Part #100302329
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples are factory installed
- CSA certified and ASME rated T&P relief valve
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- 6-year limited tank and parts warranty
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 35500
CEC Compliant: Not for Sale in CA
CSA Certified: CSA 4.1
Capacity: 30 gal
Collection: ProLine®
Diameter: 18 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
Energy Star Compliant: No
First Hour Rating: 69
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fuel Type: Natural Gas
Height: 61-1/2 in
Ignition System: Push Button Spark Ignition
Lining of Tank: Blue Diamond® Glass
MBH: 35.5
Material: Magnesium, Stainless Steel
Material Type: Polymer
Maximum Pressure: 150 psi
Power Source: Gas
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.6
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
-
Starting at $1,438.00
-
Starting at $1,486.00
-
Starting at $1,314.00
-
Starting at $1,514.00
-
Starting at $1,436.00
-
Starting at $2,850.00
-
Starting at $1,494.00
-
Starting at $1,374.00
-
Starting at $954.00
-
Starting at $1,414.00