ProLine® 30 gal. Tall 3kW 2-Element Residential Electric Mobile Home Water Heater

Part #AEMHT30202051S19  |  Item #7952654  |  Manufacturer Part #100316994

$1,142.00 EACH

Capacity:

30 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 30 gal. Tall 3kW 2-Element Residential Electric Mobile Home Water Heater /$1,142.00

Product Details

  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • For ease of installation in mobile home applications
  • Screw-in, direct immersion, 3500W/240V heating elements for maximum efficiency
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a ¼ turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • Meets UBC, CEC and HUD National Codes
  • Meets the thermal efficiency and standby loss requirements of the U. S. Department of Energy and current edition of ASHRAE/IESNA 90.1

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 30 gal

Collection: ProLine®

Diameter: 19 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 50

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 14 gph

GSA Approved: No

Height: 46-3/4 in

High Pressure: 150

IAPMO Listed: No

Indoor Outdoor: Indoor

Lining of Tank: Blue Diamond® Glass

Material: Magnesium, Stainless Steel

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Product Type: Water Heater

UL Listed: UL 174

Uniform Energy Factor UEF : 0.9

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 3