ProLine® 30 gal. Tall 5.5kW 2-Element Residential Electric Water Heater

Part #AENT30202825000  |  Item #9678308  |  Manufacturer Part #100350322

Call for Pricing

Watts:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tank interior is coated with glass specially designed by A. O. Smith for water heater use.
  • GLASSLINED TANK
  • HEATING ELEMENTS
  • Two 4.5 KW zinc plated copper sheathed elements are standard.
  • STANDARD VOLTAGES
  • The standard voltage is 240V single phase.
  • CONTROLS
  • Thermostat is adjustable through a range of 120º to 181ºF with a manual reset high temperature cutoff. The heater is wired for non-simultaneous single phase operation.
  • COREGARD™ ANODE ROD
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 30 gal

Collection: ProLine®

Diameter: 19 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Factor: 0.89

Energy Star Compliant: No

First Hour Rating: 48

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 21 gph

GSA Approved: No

Height: 46-1/2 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Indoor

Lining of Tank: Blue Diamond® Glass

Material: Incoloy, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Product Type: Water Heater

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.89

Volts: 480V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 5.5