ProLine® 36 gal. Lowboy 5kW 2-Element Residential Electric Water Heater

Part #APNL36352735000  |  Item #8231177  |  Manufacturer Part #100344326

$1,586.00 EACH

Capacity:

36 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 36 gal. Lowboy 5kW 2-Element Residential Electric Water Heater /$1,586.00

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 36 gal

Collection: ProLine®

Diameter: 24 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male x Male

Energy Star Compliant: No

First Hour Rating: 51

Flow Rate: 21 gph

GSA Approved: No

Height: 32 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Incoloy, Magnesium, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 480V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 5