A.O. Smith
ProLine® 38 gal. Lowboy 3kW 2-Element Residential Electric Water Heater
Part #AENLB40W202052000 | Item #8067152 | Manufacturer Part #100321821
Capacity:
38 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ANSI Specifications: ANSI Z21.22
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 38 gal
Collection: ProLine®
Diameter: 23 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male x Male
Energy Star Compliant: No
First Hour Rating: 38
Flow Rate: 18 gph
GSA Approved: No
Height: 32 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Aluminum, Incoloy, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.9
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Lowboy
Watts: 3