ProLine® 38 gal. Table Top 4.5kW 2-Element Residential Electric Water Heater

Part #AENTT38202172S41  |  Item #7165865  |  Manufacturer Part #100267293

$1,412.00 EACH

Capacity:

38 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 38 gal. Table Top 4.5kW 2-Element Residential Electric Water Heater /$1,412.00

Product Details

  • Convenient flat porcelain surface at 36 in. provides extra counter space
  • Solid brass, tamper resistant, enhanced-flow, ball type, valve
  • Protects steel tank from corrosion and maximizes tank life
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 38 gal

Collection: ProLine®

Depth: 24 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 55

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 21 gph

GSA Approved: No

Height: 36 in

High Pressure: 150

IAPMO Listed: No

Indoor Outdoor: Indoor

Lining of Tank: Blue Diamond® Glass

Material: Porcelain, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Product Type: Water Heater

UL Listed: UL 174

Uniform Energy Factor UEF : 0.9

Volts: 240V

Water Connections: Back

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Table Top

Watts: 4.5

Width: 25 in