ProLine® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

Part #AGURL4000L010000  |  Item #5076836  |  Manufacturer Part #100217977

$1,678.00 EACH

Capacity:

40 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 40 gal. Short 40 MBH Residential Natural Gas Water Heater /$1,678.00

Product Details

  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Heat trap nipples are factory installed
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Solid brass, tamper resistant, enhanced-flow, ball type, drain valve which uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 72

Fuel Type: Natural Gas

Height: 51-1/2 in

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

MBH: 40

Material: Glass, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 155

Power Source: Gas

SCAQMD Compliant: Yes

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 155 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short