40 gal. Short 40 MBH Residential Natural Gas Water Heater
ProLine® 40 gal. Short 40 MBH Residential Natural Gas Water Heater
Frequently Purchased Together
Product Details
- Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- CSA certified and ASME rated T&P relief valve
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
- Heat trap nipples are factory installed
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- 10-year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 67
- Fuel Type:
- Natural Gas
- Height:
- 51-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short