ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #AXUR4000L010000  |  Item #7305937  |  Manufacturer Part #100330796

$1,988.00 EACH

Capacity:

40 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater /$1,988.00

Product Details

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine®

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

Energy Star Compliant: No

First Hour Rating: 83

Fuel Type: Natural Gas

Height: 62 in

High Pressure: 150

Ignition System: Push Button Spark Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: Aluminum Alloy, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall