40 gal. Tall 6kW 2-Element Residential Electric Water Heater
ProLine® 40 gal. Tall 6kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 18 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male x Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 53
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 61-1/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Incoloy, Magnesium, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 6 kW