50 gal. Short 40 MBH Residential Propane Water Heater
ProLine® 50 gal. Short 40 MBH Residential Propane Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- ProLine®
- Diameter:
- 24 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 81
- Fuel Type:
- Propane
- Height:
- 53-1/4 in
- Ignition System:
- Piezo Igniter
- Installation Type:
- Vertical Mount
- MBH:
- 40
- Material:
- Aluminum, Stainless Steel, Glass
- Material Type:
- Polymer
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.62
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short