ProLine® 50 gal. Tall 3kW 2-Element Residential Electric Water Heater

Part #APNT50202055000  |  Item #8554963  |  Manufacturer Part #100329796

$1,574.00 EACH

Watts:

3
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: ProLine®

Diameter: 20-1/2 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male x Male

Energy Star Compliant: No

First Hour Rating: 62

Flow Rate: 21 gph

GSA Approved: No

Height: 60-1/2 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Incoloy, Magnesium, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.93

Volts: 480V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 3