A.O. Smith
ProLine® 50 gal Tall 40 MBH Residential Natural Gas Water Heater
Part #AGCR5000L010S41 | Item #5076758 | Manufacturer Part #100191209
Capacity:
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples are factory installed
- CSA certified and ASME rated T&P relief valve
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- 6-year limited tank and parts warranty
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1
Capacity: 50 gal
Collection: ProLine®
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 84
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fuel Type: Natural Gas
Height: 60-3/4 in
Ignition System: Push Button Spark Ignition
Installation Type: Vertical Mount
Lining of Tank: Blue Diamond® Glass
MBH: 40
Material: Foam, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 150 psi
Maximum Temperature: 155
Power Source: Gas
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 155 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.62
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
-
Starting at $1,264.00
-
Starting at $1,436.00
-
Starting at $1,544.00
-
Starting at $1,374.00
-
Starting at $1,466.00
-
Starting at $1,436.00
-
Starting at $1,552.00
-
Starting at $1,374.00
-
Starting at $1,560.00
-
Starting at $954.00
-
Starting at $1,604.00