74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AFCG7500L010S19
  • Item #2755518
  • Manufacturer Part #100279888
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accurate, dependable control system requires no electric connections. Fixed automatic gas shutoff device for added safety
  • Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low- NOx emission requirements of 40 ng/J
  • Capacity/input combinations up to 98 gallons/75,100 BTU’s produce recoveries up to 81 gallons per hour
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Makes lighting the pilot fast and easy with one-hand push-button spark ignition (Natural gas only)
  • Factory-installed for faster installation
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
74 gal
Collection:
ProLine®
Diameter:
26-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
125
Flow Rate:
81 gph
Fuel Type:
Natural Gas
Height:
61 in
Lining of Tank:
Blue Diamond® Glass
MBH:
75.1
Maximum Temperature:
154
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
1 in
Temperature Range:
Up to 154 Deg F
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall