74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
Frequently Purchased Together
Product Details
- Fully automatic controls with safety shutoff is an accurate, dependable control system which requires no electric connections with a fixed automatic gas shutoff device for added safety
- Green Choice gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
- Highest recovery and first hour ratings
- CSA certified and ASME rated T&P relief valve
- Push button Piezo ignitor makes lighting the pilot fast and easy
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Core Gard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- 6-year limited tank and parts warranty
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 74 gal
- Collection:
- ProLine®
- Diameter:
- 26-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 125
- Fuel Type:
- Natural Gas
- Height:
- 61 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 75.1
- Maximum Temperature:
- 154
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 1 in
- Temperature Range:
- Up to 154 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall