A.O. Smith
ProLine® 74 gal Tall 75.1 MBH Residential Natural Gas Water Heater
Part #AGCN7500L010000 | Item #5096649 | Manufacturer Part #100113810
Capacity:
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples are factory installed
- CSA certified and ASME rated T&P relief valve
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- 6-year limited tank and parts warranty
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 75100
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1
Capacity: 74 gal
Coating: Bonderized
Collection: ProLine®
Diameter: 25-1/4 in
Drain Location: Bottom
ETL Listed: No
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Factor: 0.75
Energy Star Compliant: Yes
First Hour Rating: 102
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fuel Type: Natural Gas
Green: Energy Star, Yes
Height: 62-1/16 in
Installation Type: Vertical Mount
Lining of Tank: Glass
MBH: 75.1
Material: Aluminum, Foam, Stainless Steel
Maximum Pressure: 150 psi
Maximum Temperature: 155
Power Source: Gas
SCAQMD Compliant: Yes
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 155 Deg F
UL Listed: Yes
Uniform Energy Factor UEF : 0.64
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall
Watts: 22
-
Starting at $1,414.00
-
Starting at $2,028.00
-
Starting at $1,242.00
-
Starting at $1,386.00
-
Starting at $1,314.00
-
Starting at $1,238.00
-
Starting at $1,510.00