75 gal. Tall 100 MBH Residential Natural Gas Water Heater
Vertex™ 75 gal. Tall 100 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precise temperature control
- Built-in diagnostics and operational information
- Exclusive A. O. Smith designed touch display control system
- Spiral design reduces lime scale formation on the heat exchanger to maintain high efficiency operation over time
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Positioned in the center of the tank for more even heat distribution
- Equipped with condensate drain tee
- High efficiency operation with up to 0.88 uniform energy Factor (96% thermal efficiency) to save money on operating costs
- Allows Vertex to be installed as part of combination space heating/water heating applications
- Combined vertical and horizontal runs terminating through an outside wall. Vents using PVC, CPVC, or polypropylene pipe. Canadian installations require ULC S636 approved PVC, CPVC or polypropylene pipe for venting.
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Vertex™
- Diameter:
- 27-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Flow Rate:
- 129 gph
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 64-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.86
- Vent Type:
- Power Direct Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall