A.O. Smith
ProLine® Master 50 gal 240V Tall Top Electric Water Heater
Part #AHNT50202172S41 | Item #7305874 | Manufacturer Part #100336484
Capacity:
50 galProduct Details
- COMMERCIAL-GRADE HEATING ELEMENTS - Dual 4500 watt elements for fast recovery and reliable operation with stainless steel upper and lower elements that last longer than standard copper elements
- DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
- HIGHER EFFICIENCY - Eco-friendly non-CFC foam insulation,heat traps and other features combine toyield a higher Uniform Energy Factor thatmaximizes savings on operating costs
- COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
- ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- 8-year limited tank and parts warranty
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 50 gal
Coating: Blue Diamond® Glass Coating
Collection: ProLine® Master
Diameter: 20-1/2 in
Drain Location: Center
Drain Opening: 3/4 in
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Female Hose
End Connection 2: Female Hose
End Connections: Female Hose
Energy Factor: 0.92
Energy Star Compliant: No
FM Approved: No
First Hour Rating: 62
GSA Approved: No
Height: 60-1/2 in
High Pressure: 150
IAPMO Listed: No
ISO Specifications: No
Ignition System: Electronic Ignition
Lining of Tank: Glass
Material: Stainless Steel
Maximum Pressure: 150 psi
NSF Certified: No
Number Of Elements: 2
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.92
Valve Body Material: Brass
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Watts: 4.5
Weight: 125
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing