ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #AGUR00L010000  |  Manufacturer Part #100330790

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 83

Fuel Type: Natural Gas

Height: 62 in

Ignition System: Push Button Spark Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: [Aluminum, Foam, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: [150 psi, 300 psi]

Power Source: Gas

SCAQMD Compliant: Yes

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Standard

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall