A.O. Smith
ProLine® 40 gal Tall 40 MBH Residential Natural Gas Water Heater
Part #AXCRL00L010000 | Manufacturer Part #100158723
Capacity:
Please select
Product Details
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
- The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
- Heat trap nipples are factory installed
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CSA Certified: CSA 4.1
Capacity: 40 gal
Collection: ProLine®
Color Finish: Grey
Color Finish Category: Greys
Diameter: 22 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 67
Fuel Type: Natural Gas
Height: 51-1/2 in
Ignition System: Push Button Spark Ignition
Lining of Tank: Blue Diamond® Glass
MBH: 40
Material: [Aluminum, Foam, Plastic, Stainless Steel]
Material Type: Polymer
Maximum Pressure: [150 psi, 300 psi]
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.58
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
-
Starting at $681.80
-
Starting at $685.86
-
Starting at $447.12
-
Starting at $436.00