A.O. Smith
ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
Part #APCG00L010000 | Manufacturer Part #100279911
Capacity:
Please select
Product Details
- HIGHEST RECOVERIES Capacity/ input combinations up to 98 gallons/75,100 BTU’s produce recoveries up to 81 gallons per hour
- FULLY AUTOMATIC CONTROLS WITH SAFETY SHUTOFF Accurate, dependable control system requires no electric connections and has a fixed automatic gas shutoff device for added safety
- GREEN CHOICE® GAS BURNER Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low- NOx emission requirements of 40 ng/J
- DYNACLEAN™ DIFFUSER DIP TUBE Reduces lime and sediment buildup and maximizes hot water output and is made from long-lasting PEX cross-linked polymer
- COREGARD™ ANODE ROD Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- PUSH-BUTTON PIEZO IGNITOR Makes lighting the pilot fast and easy with one-hand push-button spark ignition
- NIPPLES Factory-installed for faster installation
- BLUE DIAMOND® GLASS COATING Provides superior corrosion resistance compared to industry standard glass lining
- ENHANCED-FLOW BRASS DRAIN VALVE Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- CODE COMPLIANCE Meets UBC, CEC and ICC National Codes
Documents
Specifications
ANSI Specifications: ANSI Z21.10.3
Application: Residential
BTU: 75100
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.3
Capacity: 74 gal
Coating: Blue Diamond® Glass Coating
Collection: ProLine®
Color Finish: Grey
Color Finish Category: Greys
Diameter: 26-1/2 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 125
Fuel Type: Natural Gas
Height: 58-1/2 in
High Pressure: 150
Ignition System: Push Button Spark Ignition
Installation Type: Floor Mount
Lining of Tank: Blue Diamond® Glass
MBH: 75.1
Material: [Magnesium, Plastic, Stainless Steel]
Material Type: Polymer
Maximum Pressure: [150 psi, 300 psi]
Power Source: Gas
Supply Pipe Connection: 1 in
UL Listed: Yes
Uniform Energy Factor UEF : 0.6
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall
-
Starting at $681.80
-
Starting at $685.86
-
Starting at $447.12
-
Starting at $436.00