199 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention
ProLine® XE 199 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention
Frequently Purchased Together
Product Details
- The primary heat exchanger is constructed of commercial-grade copper, which is stronger than standard copper and more resilient against erosion
- Condensing models feature 316L stainless steel secondary heat exchanger, providing additional protection against corrosion
- X3™ scale prevention technology
- The comprehensive line of A. O. Smith tankless water heaters are an excellent whole-home water heating solution that supply endless hot water
- Includes freeze, overheat, surge protection and troubleshooting diagnostic codes
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Direct Vent
- Weight:
- 59 lb
- Width:
- 17-3/4 in