40 gal. Short 36 MBH Residential Propane Water Heater
ProLine® XE 40 gal. Short 36 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic flue damper automatically opens and closes to reduce heat loss in the standby mode
- Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Energy Star qualified
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Dynaclean diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- CSA certified and ASME rated T&P relief valve
- Power requirement - plugs into standard 110/120V outlet (10 foot power cord included)
- Electronic ignition heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
- Green Choice gas burner with patented eco-friendly burner design reduces nox emissions by up to 33% and complies with Low Nox emission requirements of less than 40 ng/J
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 36000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 67
- Fuel Type:
- Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 54 in
- IAPMO Listed -:
- No
- ISO:
- No
- Ignition System:
- Electronic Ignition
- Installation Type:
- Vertical Mount
- MBH:
- 36
- Material:
- Stainless Steel, Glass, Aluminum
- Material Type:
- Polymer
- Maximum Temperature:
- 154
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 154 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.67
- Vent Type:
- Automatic Vent
- Volts:
- 110/120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Width:
- 22 in