40 gal. Short 4.5kW 2-Element Residential Electric Water Heater with Electronic Display
ProLine® XE 40 gal. Short 4.5kW 2-Element Residential Electric Water Heater with Electronic Display
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smart port module allows for grid connectivity via optional CTA-2045 port adapter and 3rd party communication module
- Leak detection sensor sounds an auditable alarm when water is detected
- Electronic user interface touchscreen display
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
- CSA certified and ASME rated T&P relief valve
- 10-year limited tank and parts warranty
- Certified to UL 174 for household electric water heaters
- Enhanced heating elements dual 5500 watt elements for the fastest recovery and reliable operation
- CoreGard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Self cleaning dip tube helps reduce lime and sediment buildup and maximizes hot water output
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 20-1/2 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 54
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 25 gph
- GSA Approved:
- No
- Height:
- 49-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Incoloy, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Heater
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW