50 gal. Tall 42 MBH Residential Natural Gas Water Heater
ProLine® XE 50 gal. Tall 42 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet and efficient blower - factory installed 6' power cord with standard 3-prong make connector provided with electrical requirements of 110/120 VAC power source and less than 5A draw
- Durable, Ultra-Low NOx burner construction - components of the burner system are made of a strong incoloy alloy and stainless steel designed to withstand high temperature applications and all burner components have undergone rigorous reliability tests
- Intelli-vent™ gas control - advanced electronics for more precise control of water temperature and easy to understand system diagnostics
- CSA and NAECA code compliant
- FVIR compliant - equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, that vapors are safely combusted inside the sealed chamber
- Energy Star® qualified - meets September 1, 2010 tier II Energy Star® requirements and is eligible for most utility rebate programs based on energy factor (EF) ratings
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Combination of thermostat and eco utilizes an intermittent ignition gas valve (no standing pilot) with thermistor temperature sensor and built" high temperature cut off
Specifications
- AMP:
- 5
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 42000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.4
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Location:
- Bottom
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 81
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 66-8/8 in
- Ignition System:
- Intermittent Spark
- Installation Type:
- Vertical Mount
- MBH:
- 42
- Material:
- Stainless Steel, Magnesium
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Volts:
- 110/120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall