ProLine® XE 50 gal Short 4.5kW 2-Element Residential Electric Water Heater

Part #APXNS50392172000  |  Item #5076767  |  Manufacturer Part #9241363000

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual 5500 watt elements for the fastest recovery and reliable operation
  • Incoloy stainless steel elements last longer than standard copper elements
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Certified to UL 174 for household electric water heaters

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 50 gal

Collection: ProLine® XE

Color Finish: Grey

Color Finish Category: Greys

Diameter: 23 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 75

Flow Rate: 25 gph

GSA Approved: No

Height: 49-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: [Foam, Incoloy, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.95

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Short

Watts: 4.5