19 gal. Compact 1.7kW 1-Element Residential Electric Water Heater
ProLine® 19 gal. Compact 1.7kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design, side-mounted plumbing and electrical connections (optional top-mounted water connections for field conversion). Designed for installation under a counter, in a crawl space or in other tight spaces. Tank capacities range from 6 through 20-gallons and offer single heating element and durable tamper-resistant brass drain valve
- Designed for low-demand, point-of-use applications, such as office lavatories or buildings with remote restrooms. Models have 2 ½-gallon tank capacity and are equipped with a single heating element. Includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
- Model features a convenient flat porcelain surface at 36” height, providing extra “counter space” wherever installed. All plumbing and electrical connections are made through back of water heater. This heater is equipped with a PEX cross-linked polymer dip tube
- 6-year limited tank and parts warranty
- Meets the Federal energy efficiency standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992 and meets the standby loss requirements of the U. S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Certified to UL 174 for household electric water heaters
- Environmentally-friendly non-CFC foam insulation minimizes heat loss
- CSA certified and ASME rated T&P relief valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 19 gal
- Collection:
- ProLine®
- Diameter:
- 18 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 11 gph
- GSA Approved:
- No
- Height:
- 24-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Aluminum
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Heater
- R value:
- R8
- UL Listed:
- UL 174
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Compact
- Watts:
- 1.7 kW