ProMax® 19.9 gal. Compact 3.5kW 1-Element Residential Electric Water Heater

Part #AEJCT20261692S41  |  Item #9678294  |  Manufacturer Part #100350922

Call for Pricing

Capacity:

19.9 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Model features a convenient flat porcelain surface at 36” height, providing extra “counter space” wherever installed. All plumbing and electrical connections are made through back of water heater. This heater is equipped with a PEX cross-linked polymer dip tube
  • Compact design, side-mounted plumbing and electrical connections (optional top-mounted water connections for field conversion). Designed for installation under a counter, in a crawl space or in other tight spaces. Tank capacities range from 6 through 20-gallons and offer single heating element and durable tamper-resistant brass drain valve
  • Designed for low-demand, point-of-use applications, such as office lavatories or buildings with remote restrooms. Models have 2 ½-gallon tank capacity and are equipped with a single heating element. Includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • CSA certified and ASME rated T&P relief valve
  • Environmentally-friendly non-CFC foam insulation minimizes heat loss
  • Meets the Federal energy efficiency standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992 and meets the standby loss requirements of the U. S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Certified to UL 174 for household electric water heaters
  • 6-year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 19.9 gal

Collection: ProMax®

Diameter: 16 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

Flow Rate: 11 gph

GSA Approved: No

Height: 31-5/8 in

IAPMO Listed: No

Material: Aluminum, Foam, Plastic

Material Type: Polymer

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

R value: R8

UL Listed: UL 174

Volts: 240V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact, Specialty

Watts: 3.5