DESCRIPTION

  • Incoloy stainless steel lower element lasts longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Certified to UL 174 for household electric water heaters

A.O. Smith ProMax® 20-1/2 in. 40 gal Electric Short BoyWater Heater

AENS40202053000

Manufacturer Part #: 100234074

Capacity:

40 gal

SPECIFICATIONS

CSA Certified
Yes
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Diameter
20-1/2 in
First Hour Rating
55
GSA Approved
No
Height
50 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
4500

Print