A.O. Smith ProMax® 30 gal. 22 in. 4.5 kW 240 V Single Phase Aluminum Lowboy Water Heater AECJ30202172000

DESCRIPTION

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Point-of-use electric water heaters are designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • CSA certified and ASME rated T&P relief valve
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty
  • Single heating element and durable, tamper resistant brass drain valve
  • Models have 2-1/2 gallon tank capacity and are equipped with a single heating element and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation

A.O. Smith ProMax® 30 gal. 22 in. 4.5 kW 240 V Single Phase Aluminum Lowboy Water Heater

AECJ30202172000

Manufacturer Part #: 9260404021

Capacity:

30 gal

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
ProMax®
Depth
22 in
Diameter
22 in
First Hour Rating
37
GSA Approved
No
Height
30 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Watts
4500
Width
22 in

Print