30 gal. Tall 35.5 MBH Mobile Home Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 30 gal. Tall 35.5 MBH Mobile Home Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 30 gal. Tall 35.5 MBH Mobile Home Residential Natural Gas Water Heater

  • Fast #
  • Part #AFMHR3000L010S19
  • Item #5146682
  • Manufacturer Part #100210504
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure and top mounted 3/4" hot water outlet
  • Patented, eco-friendly Green Choice® gas burner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Blue Diamond™ glass coating provides superior corrosion resistance compared to industry standard glass lining
  • The anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Maximum hydrostatic working pressure 150 psi
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
35500
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
30 gal
Coating:
Blue Diamond® Glass Coating
Collection:
ProLine®
Depth:
18 in
Diameter:
18 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
55
Fuel Type:
Natural Gas
GSA Approved:
No
Height:
61-1/2 in
IAPMO Listed -:
No
Ignition System:
Piezo Igniter
Installation Type:
Vertical Mount
MBH:
35.5
Material:
Stainless Steel, Glass, Magnesium
Maximum Temperature:
160
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.63
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall