A.O. Smith

Promax® 30 in. 4500W 240V 28 gal Electric Water Heater

Part #AENJB30202172S19  |  Manufacturer Part #100211125

Capacity:

28 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
  • The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
  • Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
  • Sacrificial anode helps protect the tank from the corrosive effects of water
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Approved for manufactured housing
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty
  • Six-year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 28 gal

Collection: Promax®

Diameter: 22 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 39

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: Side Mount

Material: Glass

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: AENJB30202172S19

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: [Compact, Lowboy]

Watts: 4500

Width: 22 in