DESCRIPTION

  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Patented "eco-friendly" design reduces NOx emissions by up to 33% and complies with requirements for low NOx emissions
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • CSA certified and ASME rated T&P relief valve

A.O. Smith ProMax® 40 gal. 40 MBH Magnesium Natural Gas Water Heater Outlet

AGVR4000L010S83

Manufacturer Part #: 100114605

Capacity:

40 gal

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Depth
20 in
Diameter
20 in
First Hour Rating
70
Fuel Type
Natural Gas
Height
58-1/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
400
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Width
20 in

Print