50 gal. Tall 50 MBH Residential Propane Water Heater

You last purchased this on
 
A.O. Smith

ProLine® XE 50 gal. Tall 50 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® XE 50 gal. Tall 50 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGPVT5001P040S19
  • Item #3102112
  • Manufacturer Part #100114795
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • System versatility allows combined horizontal and vertical vent runs up to 120 equivalent feet with 3" pipe, up to 160 equivalent feet with 4" pipe on 40,000 BTU and 50,000 BTU models
  • All models supplied with termination elbow and screens
  • 40 and 50-gallon models vent using 2", 3" or 4" Schedule 40 PVC, CPVC or ABS pipe
  • Equipped with 110/120 volt electrical system, rating 3 amps or less
  • Side-mounted gas connection simplifies installation
  • Specifically designed and manufactured by A. O. Smith electrical products
  • Advanced electronics for more precise control of water temperature and easy to under-stand system diagnostics
  • Equipped with a nearly indestructible silicon nitride hot surface ignitor – no standing pilot
  • Reduces harmful lime and sediment buildup; maintains efficiency and maximizes tank life
  • 6-foot cord with standard 3-prong male connector
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
50000
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
50 gal
Collection:
ProLine® XE
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Reduced NOx
Energy Star Compliant:
Yes
First Hour Rating:
97
Flow Rate:
53 gph
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
68-1/8 in
Lining of Tank:
Blue Diamond® Glass
MBH:
50
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.72
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall