ProMax® 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater

Part #AECT55202173000  |  Item #2754782  |  Manufacturer Part #9241328024

Capacity:

55 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper resistant brass drain valve
  • Permaglas glass coating protects steel tank from corrosion and maximizes tank life
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty

Specifications

Application: [Plumbing, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 55 gal

Collection: ProMax®

Color Finish: White

Color Finish Category: Whites

Diameter: 20-1/2 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 67

Flow Rate: 21 gph

GSA Approved: No

Height: 60-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Permaglas®

Material: [Aluminum, Plastic, Stainless Steel, Steel]

Material Type: Polymer

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

R value: R16

Supply Pipe Connection: 3/4 in

Type: AECT55202173000

UL Listed: UL 174

Uniform Energy Factor UEF : 0.9

Vent Type: B-Vent

Volts: 208V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5