98 gal. Tall 75.1 MBH Residential Propane Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 98 gal. Tall 75.1 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 98 gal. Tall 75.1 MBH Residential Propane Water Heater

  • Fast #
  • Part #AFCG10001P040S19
  • Item #2754169
  • Manufacturer Part #100280120
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully automatic controls with safety shutoff is an accurate, dependable control system which requires no electric connections with a fixed automatic gas shutoff device for added safety
  • Green Choice gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • Highest recovery and first hour ratings
  • CSA certified and ASME rated T&P relief valve
  • Push button Piezo ignitor makes lighting the pilot fast and easy
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Core Gard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • 6-year limited tank and parts warranty
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
98 gal
Collection:
ProLine®
Diameter:
27-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
170
Fuel Type:
Propane
Height:
68-1/2 in
Lining of Tank:
Blue Diamond® Glass
MBH:
75.1
Maximum Temperature:
154
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
1-1/4 in
Temperature Range:
Up to 154 Deg F
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall