ProMax® 10 gal Compact and Specialty 2kW 1-Element Residential Electric Water Heater

Part #AEJC261232  |  Manufacturer Part #100228485

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.22

Application: [Plumbing, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 10 gal

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 16 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

GSA Approved: No

Height: 18-1/4 in

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: [Aluminum, Plastic]

Material Type: Polymer

Number Of Elements: 1

Origin: Domestic

Phase: Single Phase

Power Source: Electric

R value: R8

Supply Pipe Connection: 3/4 in

Type: Water

UL Listed: UL 174

Volts: 120/240V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: [Compact, Specialty]

Watts: 2