ProMax® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

Part #AGPVL00L010000  |  Manufacturer Part #100113709

Starting at
$2,376.00 EACH

Capacity:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduced NOx emissions comply with air quality management district regulations
  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • The 2" thick, "environmentally-friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • User-friendly state-of-the art electronic gas control provides more precise temperature control and has an LED control light which displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced-flow, ball type, drain valve which uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: [CSA 4.1, CSA 4.3]

Capacity: 40 gal

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 22 in

Drain Location: Bottom

Drain Opening: 1 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 73

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 59 in

Ignition System: Hot Surface Ignition

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: [Aluminum, Plastic]

Material Type: Polymer

Maximum Pressure: 150 psi

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Weight: 174

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProMax® 40 gal. Short 40 MBH Residential Natural Gas Water Heater /$2,376.00