ProMax® 50 gal. Tall 50 MBH Residential Natural Gas Water Heater with Magnesium Anode

Part #AGPVT00L010S19  |  Manufacturer Part #100114774

Starting at
Call for Pricing

Capacity:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star® qualified
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • LED control light displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
  • Reduced NOx emissions comply with air quality management district regulations

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 50000

CSA Certified: [CSA 4.1, CSA 4.3]

Capacity: 50 gal

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 96

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 68-1/8 in

Ignition System: Hot Surface Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 50

Material: [Magnesium, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Vent

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall