ProMax® 75 gal. Tall 72 MBH Residential Natural Gas Water Heater

Part #AGPVXL00L010000  |  Manufacturer Part #100310836

Starting at
$3,224.00 EACH

Capacity:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • State-of-the-art electronic gas control provides more precise temperature control
  • LED control light displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 72000

CEC Compliant: For Sale in CA

CSA Certified: [CSA 4.1, CSA 4.3]

Capacity: 75 gal

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 26 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 70-5/8 in

Ignition System: Hot Surface Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 72

Material: [Aluminum, Magnesium, Plastic]

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Vent Type: Power Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProMax® 75 gal. Tall 72 MBH Residential Natural Gas Water Heater /$3,774.00