Voltex® 66 gal 208/241V Electric Hybrid Water Heater

Part #AHPTU66N202172S19  |  Item #7491616  |  Manufacturer Part #100319013

$2,726.00 EACH

Capacity:

66 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Voltex Hybrid Electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
  • Improved efficiency designed in, to ensure available hot water at the lowest possible cost
  • Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
  • Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
  • Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
  • Optional air duct adapter kit permits installation in confined spaces
  • 10-year limited warranty

Specifications

AMP: 30

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 66 gal

Collection: Voltex®

Depth: 27 in

Diameter: 27 in

Energy Star Compliant: Yes

First Hour Rating: 79

Green: [Yes, Energy Star]

Height: 61 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Stainless Steel

Maximum Temperature: 120

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 4 in

Temperature Range: Up to 120 Deg F

UL Listed: Yes

Volts: 208/240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4500