66 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Voltex® 66 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 30
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 66 gal
- Collection:
- Voltex®
- Diameter:
- 27 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 79
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 61 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Foam, Stainless Steel, Zinc
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 3.35
- Volts:
- 208/240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 4.5 kW